FUSETRON DUAL ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSETRON DUAL ELEMENT

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFRN-R8
  • Mfr. Model # FRN-R8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 8 A
  • Item Fuse
  • Length 2"
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Fuse Holder Code H
  • Class RK5
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Series FRN-R
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Rejection / Nonrejection Rejection
  • Diameter 9/16"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list