Skip Content
FUSETRON DUAL ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSETRON DUAL ELEMENT

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFRN-R300
  • Mfr. Model # FRN-R300
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 300 A
  • Item Fuse
  • Length 8-5/8"
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Class RK5
  • Fuse Holder Code N
  • Series FRN-R
  • Diameter 2-3/8"
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list