Skip Content
FUSETIME DELAY35 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSETIME DELAY35 A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSSC35
  • Mfr. Model # SC35
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 35 A
  • Item Fuse
  • Voltage Rating 480VAC
  • Body Material Melamine
  • Body Style Cylindrical
  • Length 2-1/4"
  • Class G
  • Fuse Holder Code AK
  • Series SC
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould AG1, Littlefuse SLC
  • Interrupt Rating 100kA at 480VAC
  • Standards CE, Class-G, UL 248-5 Guide JDDZ, CSA Guide 1422-01
  • Diameter 7/16"
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 100k A at 480 VAC
  • Fuse Voltage Rating 480 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list