FUSES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSES

LITTELFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTMID80
  • Mfr. Model # MID80
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 3055
  • Shipping Weight 1.0 lbs

Product Details

Patented device found on OEM Chrysler and BMW. Slo-Blow(R) feature eliminates nuisance blowing during temporary, short duration overloads.

Technical Specs

  • Element Zinc
  • Item Fuse
  • Fuse Amps 80 A
  • Length 1-39/64"
  • Body Material Plastic
  • Body Style Bolt-On
  • Colour Code White
  • Fuse Speed Slo Blo
  • Fuse Voltage Rating 32 VAC/DC
  • In Line Fuseholder 2FCN1
  • Series 498

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list