Skip Content
FUSES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSES

LITTLEFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTMEG150
  • Mfr. Model # MEG150
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 3055
  • Shipping Weight 1.0 lbs

Product Details

Patented device designed for high current protection up to 250 amperes found on OEM on Ford, GM and Chrysler vehicles. Slo-Blo(R) feature eliminates nuisance blowing during temporary, short duration overloads.

Technical Specs

  • Length 2-45/64"
  • Element Zinc
  • Body Material Plastic
  • Item Mega(R) Bolt-Down Fuse
  • Fuse Amps 150 A
  • Colour Code Orange
  • Body Style Bolt-On
  • Series MEGA
  • Fuse Voltage Rating 32 VAC/DC
  • Fuse Speed Slo Blo
  • In Line Fuseholder 2FCL9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list