FUSES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSES

LITTELFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTMEG125
  • Mfr. Model # MEG125
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 3055
  • Shipping Weight 0.07 lbs

Product Details

Patented device designed for high current protection up to 250 amperes found on OEM on Ford, GM and Chrysler vehicles. Slo-Blo(R) feature eliminates nuisance blowing during temporary, short duration overloads.

Technical Specs

  • Depth 3/8"
  • Fuse Amps 125 A
  • Element Copper
  • Item Mega(R) Bolt-Down Fuse
  • Length 3/4"
  • Colour Code Orange
  • Width 3.75"
  • Series MEGA
  • Fuse Voltage Rating 32 VAC/DC
  • Fuse Speed Slo Blo
  • Fuse Holder Code 298900

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list