Skip Content
FUSEHOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSEHOLDER

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSHKP
  • Mfr. Model # HKP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1305
  • Shipping Weight 0.03 lbs

Product Details

Panel-mount HKP series fuseholder for 1/4 inch x 1-1/4 inch fuses. Bayonet type knob. For panels up to 5/16 inch (7.9 mm) thick.

Technical Specs

  • Fuse Holder Code G
  • Connector Type Standard
  • Features Standard
  • Item Fuse Holder
  • Length 2.33"
  • Width 0.79"
  • Body Material Thermoset
  • Mounting Style Panel
  • Series HKP
  • Standards RoHS 2002 95 EC
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series HKP
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Fuse Block or Holder DC Voltage Rating 250 VDC
  • For Fuse Size 2-21/64" L x 51/64" W
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Height 1.25"
  • Number of Poles 1
  • Fuse Block Design Not Applicable
  • Fuse Type Glass and Ceramic
  • Fuse UL Class Not Class Rated
  • Fuse Block or Holder AC Voltage Rating 250 VAC