Skip Content
FUSED RING TERMINAL HARNESS, 18 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSED RING TERMINAL HARNESS, 18 IN.

BATTERY TENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10W845
  • Mfr. Model # 10W845
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black
  • For Use With Battery Tender Chargers
  • Item Fused Ring Terminal Harness
  • Max. Amps 10
  • Package Quantity 1
  • Features 2-Pin Quick Disconnect Plug, Convenient for Hard-to-Access Batteries, Adaptor Plug is Compatible with Most Heated Suits for Motorcycles or Snowmobiles
  • Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list