Skip Content
FUSED EXTENSION LEAD, 25 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSED EXTENSION LEAD, 25 FT.

BATTERY TENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10W846
  • Mfr. Model # 10W846
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Black
  • Max. Amps 10
  • For Use With Battery Tender Chargers
  • Item Fused Extension Lead
  • Features 25 ft. Extension Cable, Extend The Length of The Charger's Reach from Input to Battery
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list