Skip Content
FUSEBLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSEBLOCK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBM6033SQ
  • Mfr. Model # BM6033SQ
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Connector Type Screw
  • Item Fuse Block
  • Number of Poles 3
  • Width 2.38"
  • Length 3"
  • Wire Size 14 to 10 Cu
  • Fuse Block Design Open
  • Fuse Holder Code D
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Height 1.21"
  • Series BM
  • Fuse Type Midget
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series KTK, FNM, FNQ, BAF, BAN, AGU
  • Fuse UL Class Midget
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Holder DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list