Skip Content
FUSEBLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSEBLOCK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBM6031SQ
  • Mfr. Model # BM6031SQ
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Fuse Block
  • Connector Type Screw
  • Length 3"
  • Number of Poles 1
  • Width 0.83"
  • Mounting Style Bolt Down
  • Wire Size 14 to 10 Cu
  • Fuse Holder Code D
  • Fuse Block Design Open
  • Standards rUL,CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Height 1.21"
  • Fuse Type Midget
  • Series BM
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series KTK, FNM, FNQ, BAF, BAN, AGU
  • Fuse UL Class H
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Holder DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list