Skip Content
FUSEBLOCK 600V, 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSEBLOCK 600V, 30A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EL48
  • Mfr. Model # 1EL48
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Connector Type Pressure Screw Plate
  • Item Fuse Block
  • Number of Poles 2
  • Wire Size 18 to 10 Cu
  • Fuse Holder Code P
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 5" L x 3/16" dia.
  • Fuse Block or Fuse Holder Type Fuse Block
  • Height 1.75"
  • Length 6.25"
  • Width 2.91"
  • Fuse Block Design Open
  • Mounting Style Bolt Down
  • Fuse Type Industrial
  • Series R600
  • For Fuse Series LPS-RK, FRS-R, DLS-R, KTS-R
  • Fuse UL Class R
  • Fuse Block or Holder DC Voltage Rating 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list