Skip Content
FUSEBLOCK 600V, 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSEBLOCK 600V, 30A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EL47
  • Mfr. Model # 1EL47
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Connector Type Box
  • Item Fuse Block
  • Wire Size 14 to 2 Cu, 12 to 2 Al
  • Fuse Holder Code AT
  • Mounting Style Bolt Down
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 5" L x 3/16" dia.
  • Height 1.75"
  • Length 6.25"
  • Number of Poles 2
  • Width 2.91"
  • Fuse Block Design Open
  • Series R600
  • For Fuse Series LPS-RK, FRS-R, DLS-R, KTS-R
  • Fuse Type Industrial
  • Fuse UL Class R
  • Fuse Block or Holder DC Voltage Rating 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list