Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSRES30
  • Mfr. Model # RES30
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Body Material Melamine
  • Class H
  • Length 5"
  • Fuse Amps 30 A
  • Body Style Cylindrical
  • Series RES
  • Functionally Equal To Ferraz/Gould RF, Littelfuse RLN
  • Diameter 13/16"
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Renewable / Nonrenewable Renewable
  • Fuse Interrupt Rating 10 kA at 600 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list