Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSRES200
  • Mfr. Model # RES200
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 200 A
  • Length 9-5/8"
  • Item Fuse
  • Voltage Rating 600 VAC
  • Body Material Melamine
  • Class H
  • Body Style Blade
  • Series RES
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould RF, Littelfuse RLN
  • Interrupt Rating 10 kA at 600 VAC
  • Diameter 1-9/16"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 10k A at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list