Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNOS70
  • Mfr. Model # NOS70
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Element Single
  • Fuse Amps 70 A
  • Item Fuse
  • Length 7-15/16"
  • Body Material Melamine
  • Series NOS
  • Functionally Equal To Ferraz/Gould OTS, Littelfuse NLS
  • Class H
  • Body Style Blade (Non-Rejection)
  • Diameter 1-5/16"
  • Standards CE, UL Listed, Class H, Guide JDDZ, STD 248-6, CSA Certified Class 1421-01
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 10 kA at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list