Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ300SP
  • Mfr. Model # LPJ300SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Fuse
  • Length 7-1/8"
  • Body Material Melamine
  • Fuse Amps 300 A
  • Body Style Blade
  • Element Dual
  • Fuse Holder Code AD
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Series LPJ
  • Class J
  • Standards CE/UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 2-1/8"
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Depth Not Applicable
  • Width Not Applicable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list