Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTS-R50
  • Mfr. Model # KTS-R50
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Element Single
  • Fuse Amps 50 A
  • Item Fuse
  • Length 3"
  • Body Material Melamine
  • Body Style Cylindrical (Rejection)
  • Class RK1
  • Fuse Holder Code Q
  • Series KTS-R
  • Diameter 13/16"
  • Standards CE, Class RK1, UL 248-12 Guide JDDZ, CSA Class 1422-02
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list