Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTK-R9
  • Mfr. Model # KTK-R9
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 9 A
  • Element Single
  • Length 1-1/2"
  • Item Fuse
  • In Line Fuseholder D/W
  • Body Material Melamine
  • Body Style Cylindrical
  • Class CC
  • Fuse Holder Code D/W
  • Series KTK-R
  • Functionally Equal To Ferraz/Gould ATMR, Littelfuse KLK-R
  • Standards CE, UL-248-4, Guide JDDZ, CSA Class 1422-02
  • Rejection / Nonrejection Rejection
  • Diameter 13/32"
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 600 VAC
  • Indicating / Nonindicating Non-Indicating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list