Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJKS350
  • Mfr. Model # JKS350
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Element Single
  • Length 7-1/8"
  • Fuse Amps 350 A
  • Item Fuse
  • Body Material Melamine
  • Body Style Bolt-On
  • Class J
  • Fuse Holder Code AD
  • Series JKS
  • Functionally Equal To Ferraz/Gould A4J, Littelfuse JLS
  • Standards CE, Class-J, UL-248-8 Guide JDDZ, CSA Class 1422-02
  • Diameter 2"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Depth Not Applicable
  • Width Not Applicable
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list