Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJJS600
  • Mfr. Model # JJS600
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Element Single
  • Fuse Amps 600 A
  • Item Fuse
  • Length 3-1/16"
  • Voltage Rating 600VAC
  • Body Material Melamine
  • Body Style Bolt-On
  • Fuse Holder Code BR
  • Series JJS
  • Speed Fast Acting
  • Interrupt Rating 200kA at 600VAC
  • Functionally Equal To Ferraz/Gould AGT, Littelfuse JLLS
  • Standards CE, Class-T, UL-248-15 Guide JDDZ, CSA Class 1422-02
  • Class T
  • Diameter 1-1/4"
  • Fuse Interrupt Rating 200k A at 600 VAC
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List