Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJJN150
  • Mfr. Model # JJN150
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Fuse Amps 150 A
  • Length 2-7/16"
  • Voltage Rating 300VAC/160VDC
  • Body Material Melamine
  • Body Style Bolt-On
  • Fuse Holder Code BC
  • Class T
  • Series JJN
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould A3T, Littelfuse JLLN
  • Interrupt Rating 200kA at 300VAC, 20kA at 160VDC
  • Diameter 7/8"
  • Standards CE, Class-T, UL-248-15 Guide JDDZ, CSA Class 1422-02
  • Fuse Interrupt Rating 200k A at 300 VAC, 20k A at 160 VDC
  • Fuse Voltage Rating 300 VAC/160 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List