Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJJN100
  • Mfr. Model # JJN100
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Voltage Rating 300VAC/160VDC
  • Fuse Amps 100 A
  • Length 2-5/32"
  • Body Material Melamine
  • Class T
  • Body Style Bolt-On
  • Series JJN
  • Fuse Holder Code BB
  • Functionally Equal To Ferraz/Gould A3T, Littelfuse JLLN
  • Speed Fast Acting
  • Standards CE, Class-T, UL-248-15 Guide JDDZ, CSA Class 1422-02
  • Diameter 3/4"
  • Interrupt Rating 200kA at 300VAC, 20kA at 160VDC
  • Fuse Voltage Rating 300 VAC/160 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 300 VAC, 20k A at 160 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list