FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJ60100-3CR
  • Mfr. Model # J60100-3CR
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Connector Type Box
  • Wire Size 8 to 1/O Cu/Al
  • Number of Poles 3
  • Length 6.28"
  • Width 5"
  • Fuse Block Design Open
  • Fuse Holder Code AB
  • Mounting Style Bolt Down
  • Amp Range of Fuse Block or Holder 0 - 100 A
  • For Fuse Size 4-5/8" L x 1-1/8" dia.
  • Item Fuse Block

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list