Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJ60060-1CR
  • Mfr. Model # J60060-1CR
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Connector Type Box Lug with Retaining Clip
  • Length 4.13"
  • Number of Poles 1
  • Width 1.81"
  • Wire Size 14 to 2
  • Fuse Block Design Open
  • Fuse Holder Code AA
  • Mounting Style Bolt Down
  • Amp Range of Fuse Block or Holder 0 - 60 A
  • For Fuse Size 2-3/8" L x 1-1/16" dia.
  • Height 2.42"
  • Item Fuse Block
  • Indicating / Nonindicating Non-Indicating
  • Series J600
  • Fuse Type Industrial
  • For Fuse Series LPJ, JKS
  • Fuse Block or Fuse Holder Type Fuse Block
  • Fuse UL Class J
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Holder DC Voltage Rating 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list