Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGDC315MA
  • Mfr. Model # GDC315MA
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 315 mA
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Body Material Glass
  • Voltage Rating 250VAC
  • Body Style Cylindrical (Non-Rejection)
  • Speed Time Delay
  • Fuse Holder Code E
  • Series GDC
  • Diameter 5mm
  • Interrupt Rating 35A at 250VAC
  • Standards CE, UL Guide JDYX2
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list