Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGDC1A
  • Mfr. Model # GDC1A
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 1 A
  • In Line Fuseholder E
  • Element Single
  • Length 20mm
  • Body Material Glass
  • Series GDC
  • Voltage Rating 250VAC
  • Interrupt Rating 35A at 250VAC
  • Fuse Holder Code E
  • Body Style Cylindrical (Non-Rejection)
  • Speed Time Delay
  • Standards CE, UL Guide JDYX2
  • Diameter 5mm
  • Fuse Interrupt Rating 35 A at 250 VAC
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list