Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWX15A14F
  • Mfr. Model # FWX15A14F
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 15 A
  • Element Single
  • Item Fuse
  • Length 2"
  • Voltage Rating 250VAC/250VDC
  • Body Material Ceramic
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code V
  • Series FWX
  • Functionally Equal To Ferraz/Gould A25X, Littelfuse L25S
  • Speed Fast Acting
  • Interrupt Rating 200kA at 250VAC, 50kA at 250VDC
  • Diameter 9/16"
  • Standards CE, UL Recognized
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 250 VAC, 50k A at 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list