Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWP60B
  • Mfr. Model # FWP60B
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Fuse Amps 60 A
  • Element Single
  • Item Fuse
  • Length 4-3/8"
  • Body Material Ceramic
  • Series FWP
  • Body Style Bolt-On
  • Functionally Equal To Ferraz/Gould A70P, Littelfuse L70S
  • Standards CE, UL Recognized
  • Diameter 13/16"
  • Fuse Interrupt Rating 200 kA at 700 VAC, 50 kA at 700 VDC
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list