Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWP15A14F
  • Mfr. Model # FWP15A14F
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 15 A
  • Length 2"
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Fiberglass
  • Fuse Holder Code V
  • Series FWP
  • Functionally Equal To Ferraz/Gould A70P, Littelfuse L70S
  • Standards CE, UL Recognized
  • Diameter 9/16"
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 700 VAC, 50 kA at 700 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list