Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWH500A
  • Mfr. Model # FWH500A
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Length 4-11/32"
  • Fuse Amps 500 A
  • Body Style Bolt-On
  • Body Material Fiberglass
  • Fuse Holder Code C
  • Series FWH
  • Functionally Equal To Ferraz/Gould A50P, Littelfuse L50S
  • Standards CE, UL Recognition, CSA Certified
  • Diameter 2"
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 500 VAC, 50 kA at 500 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list