Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWH350A
  • Mfr. Model # FWH350A
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 350 A
  • Length 4-11/32"
  • Voltage Rating 500VAC/500VDC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Series FWH
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould A50P, Littelfuse L50S
  • Fuse Holder Code B
  • Diameter 1-1/2"
  • Interrupt Rating 200kA at 500VAC, 50kA at 500VDC
  • Standards CE, UL Recognition, CSA Certified
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Interrupt Rating 200k A at 500 VAC, 50k A at 500 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list