Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWH200B
  • Mfr. Model # FWH200B
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Fuse Amps 200 A
  • Element Single
  • Item Fuse
  • Length 3-5/8"
  • Body Material Ceramic
  • Body Style Bolt-On
  • Series FWH
  • Functionally Equal To Ferraz/Gould A50P, Littelfuse L50S
  • Diameter 1-5/32"
  • Standards CE, UL Recognition, CSA Certified
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Interrupt Rating 200 kA at 500 VAC, 50 kA at 500 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list