Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBAO50
  • Mfr. Model # BAO50
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Item Fuse, Medium Voltage
  • Fuse Amps 50 A
  • Length 87 mm
  • Voltage Rating 550 VAC
  • Body Material Ceramic
  • Series BAO
  • Body Style Bolt-On
  • Class Supplemental
  • Speed Fast Acting
  • Interrupt Rating 80 kA @ 550 VAC
  • Standards CE, BS88 & IEC Part 1 & 2, IEC 60269-1
  • Diameter 21 mm
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 550 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 80k A at 550 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List