FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSAGA20
  • Mfr. Model # AGA20
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Length 5/8"
  • Element Single
  • Item Fuse
  • Fuse Amps 20 A
  • Body Material Glass
  • Standards CE Std. 248-14, UL File E 19180, UL Listed, Guide JDYX 0-1.5A UL Recognized, Guide JDYX2 2-12A
  • Body Style Tube with endcaps
  • Diameter 1/4"
  • Series AGA
  • Fuse Voltage Rating 32 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 1,000 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list