Skip Content
FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUS16325-3
  • Mfr. Model # 16325-3
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Distribution Block
  • Number of Poles 3
  • Voltage Rating 600
  • Primary Wire Range (AWG) 14 to 2/0 CU, 8 to 2/0 AL
  • Secondary Connection/Pole 6
  • Primary Connections/Pole 2
  • Secondary Wire Range (AWG) 4 to14 CU, 4 to 8 AL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list