Skip Content
FUSE,VERY FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,VERY FAST ACTING

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DC90
  • Mfr. Model # 1DC90
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Fuse Amps 80 A
  • Element Single
  • Item Fuse
  • Length 3-3/16"
  • Voltage Rating 125VAC/80VDC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Series ANN
  • Standards CE, UL Guide JFHR2, CSA Certification Class 1422-30
  • Speed Very Fast Acting
  • Interrupt Rating 2.5kA at 1125VAC, 2.7kA at 80VDC
  • Diameter 7/8"
  • Fuse Speed Very Fast Acting
  • Fuse Voltage Rating 125 VAC/80 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list