FUSE,VERY FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE,VERY FAST ACTING

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DC84
  • Mfr. Model # 1DC84
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Length 3-3/16"
  • Fuse Amps 400 A
  • Voltage Rating 125VAC/80VDC
  • Body Style Bolt-On
  • Body Material Fiberglass
  • Series ANN
  • Speed Very Fast Acting
  • Interrupt Rating 2.5kA at 1125VAC, 2.7kA at 80VDC
  • Standards CE, UL Guide JFHR2, CSA Certification Class 1422-30
  • Diameter 7/8"
  • Fuse Voltage Rating 125 VAC/80 VDC
  • Fuse Speed Very Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list