Skip Content
FUSE TYPE J 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TYPE J 600V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ350SP
  • Mfr. Model # LPJ350SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Fuse Amps 350 A
  • Element Dual
  • Item Fuse
  • Length 7-1/8"
  • Body Material Melamine
  • Fuse Holder Code AD
  • Body Style Blade (Rejection)
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Class J
  • Series LPJ
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 2-1/8"
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Depth Not Applicable
  • Width Not Applicable
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list