Skip Content
FUSE,TRS-RID,600VAC/DC,90A,TIME DEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TRS-RID,600VAC/DC,90A,TIME DEL

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZX5
  • Mfr. Model # 4YZX5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 90 A
  • Body Material Polyester
  • Length 7-7/8"
  • Body Style Blade
  • Voltage Rating 600VAC/DC
  • Class RK5
  • Fuse Holder Code R
  • Speed Time Delay
  • Series TRS-RID
  • Functionally Equal To Bussmann FRS-R-ID
  • Standards UL, CSA
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 600 VDC
  • Diameter 1-5/16"
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Indicating
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 20k A at 600 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List