Skip Content
FUSE,TRS-RID,600VAC/DC,12A,TIME DEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TRS-RID,600VAC/DC,12A,TIME DEL

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZW1
  • Mfr. Model # 4YZW1
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 12 A
  • Length 5"
  • Item Fuse
  • Body Material Polyester
  • Voltage Rating 600VAC/DC
  • Body Style Cylindrical
  • Fuse Holder Code P
  • Class RK5
  • Series TRS-RID
  • Speed Time Delay
  • Functionally Equal To Bussmann FRS-R-ID
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 600 VDC
  • Standards UL, CSA
  • Indicating / Nonindicating Indicating
  • Diameter 13/16"
  • Rejection / Nonrejection Rejection
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 200k A at 600 VAC, 20k A at 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list