Skip Content
FUSE,TRS-RID,600VAC/300VDC,40A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TRS-RID,600VAC/300VDC,40A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZW8
  • Mfr. Model # 4YZW8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 40 A
  • Length 5-1/2"
  • Item Fuse
  • Voltage Rating 600VAC/300VDC
  • Body Material Polyester
  • Fuse Holder Code Q
  • Series TRS-RID
  • Body Style Cylindrical
  • Class RK5
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Functionally Equal To Bussmann FRS-R-ID
  • Speed Time Delay
  • Standards UL, CSA
  • Indicating / Nonindicating Indicating
  • Diameter 1-1/16"
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List