Skip Content
FUSE,TRS-RID,600VAC/300VDC,20A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TRS-RID,600VAC/300VDC,20A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZW4
  • Mfr. Model # 4YZW4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 20 A
  • Length 5"
  • Item Fuse
  • Voltage Rating 600VAC/300VDC
  • Body Material Polyester
  • Body Style Cylindrical
  • Series TRS-RID
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Speed Time Delay
  • Functionally Equal To Bussmann FRS-R-ID
  • Fuse Holder Code P
  • Class RK5
  • Standards UL, CSA
  • Diameter 13/16"
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list