Skip Content
FUSE,TRS-R,600VAC/DC,8A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TRS-R,600VAC/DC,8A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZK8
  • Mfr. Model # 4YZK8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Voltage Rating 600VAC/DC
  • Body Material Polyester
  • Fuse Amps 8 A
  • Length 5"
  • Body Style Cylindrical
  • Class RK5
  • Fuse Holder Code P
  • Speed Time Delay
  • Series TRS-R
  • Functionally Equal To Bussmann FRS-R
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 600 VDC
  • Diameter 13/16"
  • Rejection / Nonrejection Rejection
  • Standards UL, CSA
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 20k A at 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list