Skip Content
FUSE,TRS-R,600VAC/DC,600A,TIME DELA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TRS-R,600VAC/DC,600A,TIME DELA

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZR3
  • Mfr. Model # 4YZR3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.01 lbs

Technical Specs

  • Length 13-3/8"
  • Element Dual
  • Item Fuse
  • Voltage Rating 600VAC/DC
  • Fuse Amps 600 A
  • Body Material Polyester
  • Body Style Blade
  • Class RK5
  • Series TRS-R
  • Speed Time Delay
  • Fuse Holder Code U
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 600 VDC
  • Diameter 3-1/8"
  • Functionally Equal To Bussmann FRS-R
  • Standards UL, CSA
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 200k A at 600 VAC, 20k A at 600 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List