Skip Content
FUSE,TRS-R,600VAC/DC,4A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TRS-R,600VAC/DC,4A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZK1
  • Mfr. Model # 4YZK1
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 4 A
  • Item Fuse
  • Length 5"
  • Voltage Rating 600VAC/DC
  • Body Material Polyester
  • Body Style Cylindrical
  • Class RK5
  • Fuse Holder Code P
  • Series TRS-R
  • Speed Time Delay
  • Functionally Equal To Bussmann FRS-R
  • Standards UL, CSA
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 600 VDC
  • Diameter 13/16"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200k A at 600 VAC, 20k A at 600 VDC
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list