Skip Content
FUSE,TRS-R,600VAC/DC,2 8/10A,TIMEDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TRS-R,600VAC/DC,2 8/10A,TIMEDE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZJ6
  • Mfr. Model # 4YZJ6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 2-8/10 A
  • Voltage Rating 600VAC/DC
  • Item Fuse
  • Length 5"
  • Body Style Cylindrical
  • Body Material Polyester
  • Class RK5
  • Fuse Holder Code P
  • Series TRS-R
  • Functionally Equal To Bussmann FRS-R
  • Standards UL, CSA
  • Speed Time Delay
  • Diameter 13/16"
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 600 VDC
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 200k A at 600 VAC, 20k A at 600 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list