Skip Content
FUSE,TRS-R,600VAC/DC,150A,TIME DELA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TRS-R,600VAC/DC,150A,TIME DELA

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZP2
  • Mfr. Model # 4YZP2
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 150 A
  • Length 9-5/8"
  • Voltage Rating 600VAC/DC
  • Body Material Polyester
  • Class RK5
  • Body Style Blade
  • Fuse Holder Code S
  • Series TRS-R
  • Speed Time Delay
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 600 VDC
  • Functionally Equal To Bussmann FRS-R
  • Standards UL, CSA
  • Diameter 1-13/16"
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 200 kA at 600 VAC, 20 kA at 600 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list