Skip Content
FUSE,TRS-R,600VAC/300VDC,60A,TIME D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE,TRS-R,600VAC/300VDC,60A,TIME D

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZN3
  • Mfr. Model # 4YZN3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 60 A
  • Length 5-1/2"
  • Voltage Rating 600VAC/300VDC
  • Item Fuse
  • Body Material Polyester
  • Body Style Cylindrical
  • Class RK5
  • Fuse Holder Code Q
  • Speed Time Delay
  • Series TRS-R
  • Functionally Equal To Bussmann FRS-R
  • Diameter 1-1/16"
  • Standards UL, CSA
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list