Skip Content
FUSE,TRS-R,600VAC/300VDC,35A,TIME D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TRS-R,600VAC/300VDC,35A,TIME D

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZL8
  • Mfr. Model # 4YZL8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 35 A
  • Length 5-1/2"
  • Voltage Rating 600VAC/300VDC
  • Body Material Polyester
  • Body Style Cylindrical
  • Class RK5
  • Fuse Holder Code Q
  • Series TRS-R
  • Functionally Equal To Bussmann FRS-R
  • Speed Time Delay
  • Standards UL, CSA
  • Diameter 1-1/16"
  • Indicating / Nonindicating Non-Indicating
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list